Compact Slide, 14mm Bore, 1-1/2 In Stroke

SPEEDAIRE| Zoro #: G0254992| Mfr #: 5PFJ5

$301.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0254992 Mfr #: 5PFJ5
Powertrain Material: AluminumOperating Temp. Range: -20 to 180 Degrees F
Housing Material: AluminumMaximum Pressure: 150 PSI
Item: Compact SlideAction: Double Acting
Type: Guided ShaftDimension C: 1.142 In
Dimension B: 2.244 InItem: Compact Slide
Type: Guided ShaftBore: 14mm
Stroke: 1-1/2 in.Port Size: #10-32
Max. Speed: .040 SecLength: 5.648 In
Width: 2.244 InHeight: 1.142"
Country of Origin (subject to change): United States

Product Description

Compact Slide, Guided Shaft, 14mm Bore, 1-1/2 in. Stroke, Maximum Pressure 150 PSI, Action Double Acting, Operating Temp. Range -20 to 180 Degrees F, Port Size #10-32, Max. Speed .040 Sec, Aluminum Housing Material, Aluminum Powertrain Material, Length 5.648 In, Width 2.244 In, Height 1.142 In

Product Reviews

Save 15%. Sign up for Z-mail.