Compact Slide, 20mm Bore, 2 In Stroke

SPEEDAIRE |Zoro #: G2029063|Mfr #: 5PFJ7

$279.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2029063 Mfr #: 5PFJ7
Powertrain Material: AluminumOperating Temp. Range: -20 to 180 Degrees F
Housing Material: AluminumMaximum Pressure: 150 PSI
Item: Compact SlideAction: Double Acting
Type: Guided ShaftDimension C: 1.500 In
Dimension B: 3.000 InItem: Compact Slide
Type: Guided ShaftBore: 20mm
Stroke: 2 in.Port Size: 1/8 NPT
Max. Speed: .056 SecLength: 7.370 In
Width: 3.000 InHeight: 1.500"
Country of Origin (subject to change): United States

Product Description

Compact Slide, Guided Shaft, 20mm Bore, 2 in. Stroke, Maximum Pressure 150 PSI, Action Double Acting, Operating Temp. Range -20 to 180 Degrees F, Port Size 1/8 NPT, Max. Speed .056 Sec, Aluminum Housing Material, Aluminum Powertrain Material, Length 7.370 In, Width 3.000 In, Height 1.500 In

Product Reviews

Save 15% when you sign up for Z-mail.