JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Compact Slide, 32mm Bore, 2 In Stroke

SPEEDAIRE| Zoro #: G0623813| Mfr #: 5PFK0

$373.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0623813 Mfr #: 5PFK0
Action: Double ActingMaximum Pressure: 150 psi
Port Size: 1/8 NPTPowertrain Material: Aluminum
Housing Material: ALuminumItem: Compact Slide
Type: Guided ShaftOperating Temp. Range: -20 to 180 Degrees F
Dimension C: 1.986 InDimension B: 3.937 In
Item: Compact SlideType: Guided Shaft
Bore: 32mmStroke: 2 in.
Port Size: 1/8 NPTMax. Speed: .082 Sec
Length: 8.150 InWidth: 3.937 In
Height: 1.986"Country of Origin (subject to change): United States

Product Description

Compact Slide, Guided Shaft, 32mm Bore, 2 in. Stroke, Maximum Pressure 150 PSI, Action Double Acting, Operating Temp. Range -20 to 180 Degrees F, Port Size 1/8 NPT, Max. Speed .082 Sec, Aluminum Housing Material, Aluminum Powertrain Material, Length 8.150 In, Width 3.937 In, Height 1.986 In

Product Reviews

Save 15%. Sign up for Z-mail.