Compact Slide, 32mm Bore, 3 In Stroke

SPEEDAIRE| Zoro #: G1290423| Mfr #: 5PFK1

$438.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1290423 Mfr #: 5PFK1
Powertrain Material: AluminumOperating Temp. Range: -20 to 180 Degrees F
Housing Material: AluminumMaximum Pressure: 150 PSI
Item: Compact SlideAction: Double Acting
Type: Guided ShaftDimension C: 1.986 In
Dimension B: 3.937 InItem: Compact Slide
Type: Guided ShaftBore: 32mm
Stroke: 3 in.Port Size: 1/8 NPT
Max. Speed: .113 SecLength: 10.150 In
Width: 3.937 InHeight: 1.986"
Country of Origin (subject to change): United States

Product Description

Compact Slide, Guided Shaft, 32mm Bore, 3 in. Stroke, Maximum Pressure 150 PSI, Action Double Acting, Operating Temp. Range -20 to 180 Degrees F, Port Size 1/8 NPT, Max. Speed .113 Sec, Aluminum Housing Material, Aluminum Powertrain Material, Length 10.150 In, Width 3.937 In, Height 1.986 In

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.