Compresed Air Dryer, 30 CFM, 10 HP, 5 Class

SPEEDAIRE| Zoro #: G0302461| Mfr #: 4NMJ2

$2210.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Inlet Temp.: 180 Degrees F
Features: Float Drain Valve
Includes: Monitoring Instrumentation, Float Drain Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0302461 Mfr #: 4NMJ2
Max. Inlet Temp.: 180 Degrees FFeatures: Float Drain Valve
Includes: Monitoring Instrumentation, Float Drain ValveFinish: Powder Coated
ISO Class: 5Max. Pressure: 250 psi
Max. Air Compressor HP: 10Dew Point: 42 Degrees F
Pipe Size: 1" NPTCFM: 30
Full Load Amps: 15Overall Height: 27-1/2"
Refrigeration Compressor (HP): 3/4Power: 0.85kW
Heat Exchanger Material: Stainless SteelOverall Width: 30-1/4"
Filter: 3 MicronPhase: 1
Refrigerant: R-134AMax. Ambient Temp.: 110 Degrees F
Voltage: 115VACOverall Depth: 20"
Item: Compressed Air DryerCountry of Origin (subject to change): United States

Description

Compressed Air Dryer, ISO Class 5, 30 CFM, Dew Point 42 Degrees F, Max. Air Compressor HP 10, Max. Pressure 250 psi, Pipe Size 1 In. NPT, Voltage 115VAC, 1 Phase, 15 Full Load Amps, Power 0.85kW, Max. Inlet Temp. 180 Degrees F, Max. Ambient Temp. 110 Degrees F, R-134A Refrigerant, 3 Micron Filter, Powder Coated Finish, Stainless Steel Heat Exchanger Material, Overall Height 27-1/2 In., Overall Width 30-1/4 In., Overall Depth 20 In., Features Float Drain Valve

Reviews