Compressed Air Dryer, 100 CFM, 25 HP, 230V

SPEEDAIRE| Zoro #: G2143102| Mfr #: 4NMJ6

$4667.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Inlet Temp.: 180 Degrees F
Features: Float Drain Valve
Includes: Monitoring Instrumentation, Float Drain Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2143102 Mfr #: 4NMJ6
Max. Inlet Temp.: 180 Degrees FFeatures: Float Drain Valve
Includes: Monitoring Instrumentation, Float Drain ValveFinish: Powder Coated
ISO Class: 5Max. Pressure: 250 psi
Max. Air Compressor HP: 25Dew Point: 42 Degrees F
Pipe Size: 2" NPTCFM: 100
Full Load Amps: 15Overall Height: 35"
Refrigeration Compressor (HP): 2.0Power: 2.40kW
Heat Exchanger Material: Stainless SteelOverall Width: 34-1/4"
Filter: 3 MicronPhase: 1
Refrigerant: R-134AMax. Ambient Temp.: 110 Degrees F
Voltage: 230VACOverall Depth: 27"
Item: Compressed Air DryerCountry of Origin (subject to change): United States

Description

Compressed Air Dryer, ISO Class 5, 100 CFM, Dew Point 42 Degrees F, Max. Air Compressor HP 25, Max. Pressure 250 psi, Pipe Size 2 In. NPT, Voltage 230VAC, 1 Phase, 15 Full Load Amps, Power 2.40kW, Max. Inlet Temp. 180 Degrees F, Max. Ambient Temp. 110 Degrees F, R-134A Refrigerant, 3 Micron Filter, Powder Coated Finish, Stainless Steel Heat Exchanger Material, Overall Height 35 In., Overall Width 34-1/4 In., Overall Depth 27 In., Features Float Drain Valve

Reviews