SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Compressed Air Dryer, 150 CFM, 40 HP, 115V

SPEEDAIRE| Zoro #: G1400506| Mfr #: 1ZPV1

$3282.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Compressed Air DryerOverall Width: 29"Features: High Efficiency Separator, Power On Light and Automatic Condensate Drain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1400506 Mfr #: 1ZPV1
Item: Compressed Air DryerOverall Width: 29"
Features: High Efficiency Separator, Power On Light and Automatic Condensate DrainPipe Size: 1" NPT
Phase: 1Refrigerant: R-134A
Max. Ambient Temp.: 110 Degrees FFilter: Integral 3 Micron
Heat Exchanger Material: 316 Stainless SteelDew Point: 40 Degrees F
Max. Pressure: 250 psiFinish: Epoxy Powder Coated
Includes: 6 ft. Power CordCFM: 150
Overall Depth: 20"Max. Inlet Temp.: 120 Degrees F
Voltage: 115VACOverall Height: 38"
Max. Air Compressor HP: 40Full Load Amps: 15.2
ISO Class: 5Country of Origin (subject to change): United States

Description

Compressed Air Dryer, ISO Class 5, 150 CFM, Dew Point 40 Degrees F, Max. Air Compressor HP 40, Max. Pressure 250 psi, Pipe Size 1 In. NPT, Voltage 115VAC, 1 Phase, 15.2 Full Load Amps, Max. Inlet Temp. 120 Degrees F, Max. Ambient Temp. 110 Degrees F, R-134A Refrigerant, Integral 3 Micron Filter, Epoxy Powder Coated Finish, 316 Stainless Steel Heat Exchanger Material, Overall Height 38 In., Overall Width 29 In., Overall Depth 20 In.

Reviews