SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Compressed Air Dryer, 20 CFM, 5 HP, 5 Class

SPEEDAIRE| Zoro #: G1729752| Mfr #: 4NMJ1

$1595.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Refrigeration Compressor (HP): 3/4Features: Float Drain ValvePipe Size: 1" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729752 Mfr #: 4NMJ1
Refrigeration Compressor (HP): 3/4Features: Float Drain Valve
Pipe Size: 1" NPTPhase: 1
Refrigerant: R-134AFilter: 3 Micron
Max. Pressure: 250 psiIncludes: Monitoring Instrumentation, Float Drain Valve
CFM: 20Overall Height: 17-1/4"
Max. Air Compressor HP: 5ISO Class: 5
Item: Compressed Air DryerOverall Width: 22-1/4"
Max. Ambient Temp.: 110 Degrees FPower: 0.80kW
Heat Exchanger Material: Stainless SteelDew Point: 42 Degrees F
Finish: Powder CoatedOverall Depth: 14"
Max. Inlet Temp.: 180 Degrees FVoltage: 115VAC
Full Load Amps: 15Country of Origin (subject to change): United States

Description

Compressed Air Dryer, ISO Class 5, 20 CFM, Dew Point 42 Degrees F, Max. Air Compressor HP 5, Max. Pressure 250 psi, Pipe Size 1 In. NPT, Voltage 115VAC, 1 Phase, 15 Full Load Amps, Power 0.80kW, Max. Inlet Temp. 180 Degrees F, Max. Ambient Temp. 110 Degrees F, R-134A Refrigerant, 3 Micron Filter, Powder Coated Finish, Stainless Steel Heat Exchanger Material, Overall Height 17-1/4 In., Overall Width 22-1/4 In., Overall Depth 14 In., Features Float Drain Valve

Reviews