Compressed Air Filter, 290 psi, 4.8 In. W

SPEEDAIRE| Zoro #: G2228852| Mfr #: 4GNR6

$370.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: ALuminum
Item: Compressed Air Filter
Max. Temp.: 77 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2228852 Mfr #: 4GNR6
Housing Material: ALuminumItem: Compressed Air Filter
Max. Temp.: 77 Degrees FFilter Rating: 0.01 Micron
For Use With: Speed air Compressed Air FilterOverall Height: 22.80"
Pipe Size: 1" NPTBowl Material: Aluminum
Filter Media: Nanopor Micro glassMax. Flow: 147 cfm
Overall Width: 4.8"Max. Pressure: 290 psi
Country of Origin (subject to change): Turkey

Description

Compressed Air Filter,- Size,Pipe Size 1 In. NPT,Max. Flow 147 cfm,Filter Rating 0.01 micron,Max. Pressure 290 psi,Max. Temp. 77 Degrees F,Bowl Material Aluminum,Nanopor Micro glass Filter Media,Housing Material Aluminum,Overall Height 22.80 In.,Overall Width 4.8 In.,For Use With Speed air Compressed Air Filter

Reviews