Compressed Air Filter, 290 psi, 4.8 In. W

SPEEDAIRE| Zoro #: G1987431| Mfr #: 4GNR8

$370.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: ALuminum
Item: Compressed Air Filter
Max. Temp.: 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1987431 Mfr #: 4GNR8
Housing Material: ALuminumItem: Compressed Air Filter
Max. Temp.: 176 Degrees FFilter Rating: 1 micron
For Use With: Speed air Compressed Air FilterOverall Height: 22.80"
Drain Type: AutomaticPipe Size: 1" NPT
Bowl Material: AluminumFilter Media: Nanopor Micro glass
Max. Flow: 147 cfmOverall Width: 4.8"
Max. Pressure: 290 psiCountry of Origin (subject to change): Turkey

Description

Compressed Air Filter, - Size, Pipe Size 1 In. NPT, Max. Flow 147 cfm, Filter Rating 1 micron, Max. Pressure 290 psi, Max. Temp. 176 Degrees F, Bowl Material Aluminum, Automatic Drain Type, Nanopor Micro glass Filter Media, Housing Material Aluminum, Overall Height 22.80 In., Overall Width 4.8 In., For Use With Speed air Compressed Air Filter

Reviews