Compressed Air Filter, 250 psi, 4.75 In. W

SPEEDAIRE| Zoro #: G1449786| Mfr #: 4ZL10

$141.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: ALuminum
Item: Compressed Air Filter
Max. Temp.: 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1449786 Mfr #: 4ZL10
Housing Material: ALuminumItem: Compressed Air Filter
Max. Temp.: 175 Degrees FFilter Rating: 5 micron
Overall Height: 11.88"Drain Type: Manual
Pipe Size: 1" NPTBowl Material: Metal with Sight Gauge
Filter Media: Compressed AirMax. Flow: 425 cfm
Overall Width: 4.75"Bowl Size: 32 oz.
Size: Heavy-DutyMax. Pressure: 250 psi
Country of Origin (subject to change): China

Description

Compressed Air Filter, Heavy-Duty Size, Pipe Size 1 In. NPT, Max. Flow 425 cfm, Filter Rating 5 micron, Max. Pressure 250 psi, Max. Temp. 175 Degrees F, Bowl Size 32 oz., Bowl Material Metal with Sight Gauge, Manual Drain Type, Compressed Air Filter Media, Housing Material Aluminum, Overall Height 11.88 In., Overall Width 4.75 In.

Reviews