Compressed Air Filter, 290 psi, 4 In. W

SPEEDAIRE| Zoro #: G2337955| Mfr #: 4GNP5

$223.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: ALuminum
Item: Compressed Air Filter
Max. Temp.: 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2337955 Mfr #: 4GNP5
Housing Material: ALuminumItem: Compressed Air Filter
Max. Temp.: 176 Degrees FFilter Rating: 1 micron
For Use With: Speed air Compressed Air FilterOverall Height: 13.20"
Drain Type: AutomaticPipe Size: 1/2" NPT
Bowl Material: AluminumFilter Media: Nanopor Micro glass
Max. Flow: 58 cfmOverall Width: 4"
Max. Pressure: 290 psiCountry of Origin (subject to change): Turkey

Description

Compressed Air Filter,- Size,Pipe Size 1/2 In. NPT,Max. Flow 58 cfm,Filter Rating 1 micron,Max. Pressure 290 psi,Max. Temp. 176 Degrees F,Bowl Material Aluminum,Automatic Drain Type,Nanopor Micro glass Filter Media,Housing Material Aluminum,Overall Height 13.20 In.,Overall Width 4 In.,For Use With Speed air Compressed Air Filter

Reviews