BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Compressed Air Filter, 150 psi, 3.15 In. W

SPEEDAIRE| Zoro #: G0491111| Mfr #: 4ZL50

$65.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: ALuminum
Item: Compressed Air Filter
Max. Temp.: 125 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0491111 Mfr #: 4ZL50
Housing Material: ALuminumItem: Compressed Air Filter
Max. Temp.: 125 Degrees FFilter Rating: 5 micron
Overall Height: 7.95"Drain Type: Manual
Pipe Size: 1/2" NPTBowl Material: Polycarbonate with Guard
Filter Media: Compressed AirMax. Flow: 140 cfm
Overall Width: 3.15"Bowl Size: 7 oz.
Size: StandardMax. Pressure: 150 psi
Country of Origin (subject to change): China

Description

Compressed Air Filter, Standard Size, Pipe Size 1/2 In. NPT, Max. Flow 140 cfm, Filter Rating 5 micron, Max. Pressure 150 psi, Max. Temp. 125 Degrees F, Bowl Size 7 oz., Bowl Material Polycarbonate with Guard, Manual Drain Type, Compressed Air Filter Media, Housing Material Aluminum, Overall Height 7.95 In., Overall Width 3.15 In.

Reviews