Compressed Air Filter, 290 psi, 4 In. W

SPEEDAIRE| Zoro #: G1008086| Mfr #: 4GNN4

$179.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: ALuminum
Item: Compressed Air Filter
Max. Temp.: 77 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1008086 Mfr #: 4GNN4
Housing Material: ALuminumItem: Compressed Air Filter
Max. Temp.: 77 Degrees FFilter Rating: 0.01 Micron
For Use With: Speed air Compressed Air FilterOverall Height: 13.20"
Pipe Size: 1/4" NPTBowl Material: Aluminum
Filter Media: Activated CarbonMax. Flow: 15 cfm
Overall Width: 4"Max. Pressure: 290 psi
Country of Origin (subject to change): Turkey

Description

Compressed Air Filter,- Size,Pipe Size 1/4 In. NPT,Max. Flow 15 cfm,Filter Rating 0.01 micron,Max. Pressure 290 psi,Max. Temp. 77 Degrees F,Bowl Material Aluminum,Activated Carbon Filter Media,Housing Material Aluminum,Overall Height 13.20 In.,Overall Width 4 In.,For Use With Speed air Compressed Air Filter

Reviews