Compressed Air Filter, 150 psi, 55 cfm

SPEEDAIRE| Zoro #: G1122947| Mfr #: 4ZL30

$41.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1122947 Mfr #: 4ZL30
Item: Compressed Air FilterSize: Compact
Drain Type: ManualMax. Temp.: 125 Degrees F
Max. Flow: 55 cfmBowl Material: Polycarbonate with Guard
Pipe Size: 3/8" NPTOverall Width: 1.95"
Overall Height: 6.58"Bowl Size: 2.2 oz.
Housing Material: ZincFilter Rating: 5 micron
Filter Media: Compressed AirMax. Pressure: 150 psi
Country of Origin (subject to change): China

Product Description

Compressed Air Filter, Compact Size, Pipe Size 3/8 In. NPT, Max. Flow 55 cfm, Filter Rating 5 micron, Max. Pressure 150 psi, Max. Temp. 125 Degrees F, Bowl Size 2.2 oz., Bowl Material Polycarbonate with Guard, Manual Drain Type, Compressed Air Filter Media, Housing Material Zinc, Overall Height 6.58 In., Overall Width 1.95 In.

Product Reviews

Save 15%. Sign up for Z-mail.