Skip to Main Content
customer-service Help

Compressed Air Filter, 16in.H x 7in.W

Speedaire Compressed Air Filter, 16in.H x 7in.W 38XR51
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,533.31
  • Item - Air Filters: General Purpose Filter
  • Pipe Size: 2" NPT
  • Overall Height: 16.0 in
See full product details
This item ships free.
Total: $2,533.31

Speedaire #38XR51 Specifications

  • Item - Air Filters: General Purpose Filter
  • Pipe Size: 2" NPT
  • Overall Height: 16.0 in
  • Connection Size - Air Treatment: 2 in NPT
  • Item: Compressed Air Filter
  • Filter Rating: 1 micron
  • Size - Air Treatment: Standard
  • Max. Flow - Air Treatment: 1,470 cfm
  • Max. Pressure: 725 psi
  • Bowl Material: Aluminum
  • Bowl Material - Air Treatment: Aluminum
  • For Removal Of: Oil, Oil Vapor, Particles, Water
  • Max. Temp.: 176 Degrees F
  • Overall Width: 7.0 in
  • Max. Incoming Pressure - Air Treatment: 725 psi
  • Max. Flow: 1470 cfm
  • Filter Rating - Air Treatment: 1 micron
  • Country of Origin (subject to change): Turkey
Feedback Help us improve our product information

Description

Compressed Air Filter, Filter Rating - Air Treatment 1 micron, Connection Size - Air Treatment 2 in NPT, Max. Incoming Pressure - Air Treatment 725 psi, Max. Flow - Air Treatment 1,470 cfm, Bowl Material - Air Treatment Aluminum, Size - Air Treatment Standard, Max. Temp. 176 Degrees F, Overall Height 16.0 in, Overall Width 7.0 in

Reviews of Speedaire #38XR51