Compressed Air Filter, 290 psi, 7.2 In. W

SPEEDAIRE| Zoro #: G1230747| Mfr #: 4GNV1

$1068.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: ALuminum
Item: Compressed Air Filter
Max. Temp.: 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1230747 Mfr #: 4GNV1
Housing Material: ALuminumItem: Compressed Air Filter
Max. Temp.: 176 Degrees FFilter Rating: 1 micron
Drain Port Size: Push TypeFor Use With: Speed air Compressed Air Filter
Overall Height: 34.00"Drain Type: Automatic
Pipe Size: 2" NPTBowl Material: Aluminum
Filter Media: Nanopor Micro glassMax. Flow: 712 cfm
Overall Width: 7.2"Max. Pressure: 290 psi
Country of Origin (subject to change): Turkey

Description

Compressed Air Filter,- Size,Pipe Size 2 In. NPT,Max. Flow 712 cfm,Filter Rating 1 micron,Max. Pressure 290 psi,Max. Temp. 176 Degrees F,Bowl Material Aluminum,Drain Port Size Push Type,Automatic Drain Type,Nanopor Micro glass Filter Media,Housing Material Aluminum,Overall Height 34.00 In.,Overall Width 7.2 In.,For Use With Speed air Compressed Air Filter

Reviews