Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Compressed Air Filter, 290 psi, 7.2 In. W

SPEEDAIRE| Zoro #: G1082715| Mfr #: 4GPC1

$1158.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Speed air Compressed Air Filter
Item: Compressed Air Filter
Overall Width: 7.2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1082715 Mfr #: 4GPC1
For Use With: Speed air Compressed Air FilterItem: Compressed Air Filter
Overall Width: 7.2"Max. Pressure: 290 psi
Overall Height: 36.00"Bowl Material: Aluminum
Max. Flow: 712 cfmPipe Size: 2" NPT
Includes: GaugeFilter Rating: 0.01 Micron
Filter Media: Nanopor Micro glassHousing Material: ALuminum
Max. Temp.: 77 Degrees FCountry of Origin (subject to change): Turkey

Description

Compressed Air Filter, - Size, Pipe Size 2 In. NPT, Max. Flow 712 cfm, Filter Rating 0.01 micron, Max. Pressure 290 psi, Max. Temp. 77 Degrees F, Bowl Material Aluminum, Nanopor Micro glass Filter Media, Housing Material Aluminum, Overall Height 36.00 In., Overall Width 7.2 In., For Use With Speed air Compressed Air Filter, Includes Gauge

Reviews