Compressed Air Filter, 290 psi, 7.2 In. W

SPEEDAIRE| Zoro #: G1719837| Mfr #: 4GPC2

$1158.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Filter Rating: 5 micron
For Use With: Speed air Compressed Air Filter
Drain Type: Automatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1719837 Mfr #: 4GPC2
Filter Rating: 5 micronFor Use With: Speed air Compressed Air Filter
Drain Type: AutomaticHousing Material: ALuminum
Includes: GaugeFilter Media: Nanopor Micro glass
Max. Temp.: 176 Degrees FMax. Flow: 712 cfm
Pipe Size: 2" NPTMax. Pressure: 290 psi
Bowl Material: AluminumOverall Width: 7.2"
Overall Height: 36.00"Country of Origin (subject to change): Turkey

Description

Compressed Air Filter, - Size, Pipe Size 2 In. NPT, Max. Flow 712 cfm, Filter Rating 5 micron, Max. Pressure 290 psi, Max. Temp. 176 Degrees F, Bowl Material Aluminum, Automatic Drain Type, Nanopor Micro glass Filter Media, Housing Material Aluminum, Overall Height 36.00 In., Overall Width 7.2 In., For Use With Speed air Compressed Air Filter, Includes Gauge

Reviews