Compressed Air Filter, 290 psi, 4 In. W

SPEEDAIRE| Zoro #: G0443107| Mfr #: 4GNX1

$244.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0443107 Mfr #: 4GNX1
Includes: GaugeItem: Compressed Air Filter
Max. Temp.: 77 Degrees FMax. Flow: 30 cfm
Filter Rating: 0.01 MicronBowl Material: Aluminum
Max. Pressure: 290 psiPipe Size: 3/8" NPT
Overall Width: 4"Overall Height: 15.20"
Housing Material: ALuminumFilter Media: Nanopor Micro glass
Country of Origin (subject to change): Turkey

Product Description

Compressed Air Filter,- Size,Pipe Size 3/8 In. NPT,Max. Flow 30 cfm,Filter Rating 0.01 micron,Max. Pressure 290 psi,Max. Temp. 77 Degrees F,Bowl Material Aluminum,Nanopor Micro glass Filter Media,Housing Material Aluminum,Overall Height 15.20 In.,Overall Width 4 In.,For Use With Speed air Compressed Air Filter,Includes Gauge

Product Reviews

Save 15%. Sign up for Z-mail.