Compressed Air Filter, 290 psi, 4 In. W

SPEEDAIRE| Zoro #: G0583274| Mfr #: 4GNX3

$244.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0583274 Mfr #: 4GNX3
Max. Temp.: 176 Degrees FMax. Pressure: 290 psi
Drain Type: AutomaticHousing Material: ALuminum
Filter Rating: 1 micronItem: Compressed Air Filter
Bowl Material: AluminumIncludes: Gauge
Pipe Size: 3/8" NPTOverall Width: 4"
Overall Height: 15.20"Filter Media: Nanopor Micro glass
Max. Flow: 30 cfmCountry of Origin (subject to change): Turkey

Product Description

Compressed Air Filter, - Size, Pipe Size 3/8 In. NPT, Max. Flow 30 cfm, Filter Rating 1 micron, Max. Pressure 290 psi, Max. Temp. 176 Degrees F, Bowl Material Aluminum, Automatic Drain Type, Nanopor Micro glass Filter Media, Housing Material Aluminum, Overall Height 15.20 In., Overall Width 4 In., For Use With Speed air Compressed Air Filter, Includes Gauge

Product Reviews

Save 15%. Sign up for Z-mail.