Compressed Air Filter, 290 psi, 4.8 In. W

SPEEDAIRE| Zoro #: G2258042| Mfr #: 4GNT1

$375.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2258042 Mfr #: 4GNT1
Item: Compressed Air FilterOverall Height: 22.80"
Housing Material: ALuminumFilter Media: Nanopor Micro glass
Max. Temp.: 77 Degrees FMax. Flow: 176 cfm
Bowl Material: AluminumFilter Rating: 0.01 Micron
Max. Pressure: 290 psiPipe Size: 1-1/4" NPT
Overall Width: 4.8"Country of Origin (subject to change): Turkey

Product Description

Compressed Air Filter,- Size,Pipe Size 1-1/4 In. NPT,Max. Flow 176 cfm,Filter Rating 0.01 micron,Max. Pressure 290 psi,Max. Temp. 77 Degrees F,Bowl Material Aluminum,Nanopor Micro glass Filter Media,Housing Material Aluminum,Overall Height 22.80 In.,Overall Width 4.8 In.,For Use With Speed air Compressed Air Filter

Product Reviews

Save 15%. Sign up for Z-mail.