JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Compressed Air Filter, 290 psi, 4.8 In. W

SPEEDAIRE| Zoro #: G1191461| Mfr #: 4GNT5

$431.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1191461 Mfr #: 4GNT5
Item: Compressed Air FilterFilter Media: Nanopor Micro glass
Max. Temp.: 77 Degrees FMax. Flow: 294 cfm
Bowl Material: AluminumFilter Rating: 0.01 Micron
Max. Pressure: 290 psiPipe Size: 1-1/4" NPT
Drain Port Size: Push TypeOverall Width: 4.8"
Overall Height: 24.40"Housing Material: ALuminum
Country of Origin (subject to change): Turkey

Product Description

Compressed Air Filter,- Size,Pipe Size 1-1/4 In. NPT,Max. Flow 294 cfm,Filter Rating 0.01 micron,Max. Pressure 290 psi,Max. Temp. 77 Degrees F,Bowl Material Aluminum,Drain Port Size Push Type,Nanopor Micro glass Filter Media,Housing Material Aluminum,Overall Height 24.40 In.,Overall Width 4.8 In.,For Use With Speed air Compressed Air Filter

Product Reviews

Save 15%. Sign up for Z-mail.