Compressed Air Filter, 290 psi, 4.8 In. W

SPEEDAIRE| Zoro #: G1951415| Mfr #: 4GNT7

$494.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1951415 Mfr #: 4GNT7
Max. Temp.: 176 Degrees FMax. Pressure: 290 psi
Drain Type: AutomaticFilter Rating: 1 micron
Item: Compressed Air FilterHousing Material: Aluminum
Bowl Material: AluminumSize: -
Max. Flow: 294 cfmPipe Size: 1-1/4" NPT
Overall Width: 4.8"Overall Height: 24.40"
Filter Media: Nanopor Micro glassCountry of Origin (subject to change): Turkey

Product Description

Compressed Air Filter, - Size, Pipe Size 1-1/4 In. NPT, Max. Flow 294 cfm, Filter Rating 1 micron, Max. Pressure 290 psi, Max. Temp. 176 Degrees F, Bowl Material Aluminum, Automatic Drain Type, Nanopor Micro glass Filter Media, Housing Material Aluminum, Overall Height 24.40 In., Overall Width 4.8 In., For Use With Speed air Compressed Air Filter

Product Reviews

Save 15%. Sign up for Z-mail.