Compressed Air Filter, 290 psi, 4.8 In. W

SPEEDAIRE| Zoro #: G0603574| Mfr #: 4GNT9

$629.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0603574 Mfr #: 4GNT9
Item: Compressed Air FilterOverall Height: 24.40"
Housing Material: AluminumFilter Media: Nanopor Micro glass
Size: -Max. Temp.: 77 Degrees F
Max. Flow: 353 cfmFilter Rating: 0.01 micron
Bowl Material: AluminumMax. Pressure: 290 psi
Pipe Size: 1-1/2" NPTOverall Width: 4.8"
Country of Origin (subject to change): Turkey

Product Description

Compressed Air Filter, - Size, Pipe Size 1-1/2 In. NPT, Max. Flow 353 cfm, Filter Rating 0.01 micron, Max. Pressure 290 psi, Max. Temp. 77 Degrees F, Bowl Material Aluminum, Nanopor Micro glass Filter Media, Housing Material Aluminum, Overall Height 24.40 In., Overall Width 4.8 In., For Use With Speed air Compressed Air Filter

Product Reviews

Save 15%. Sign up for Z-mail.