Compressed Air Filter, 1-1/2" NPT, 290 psi

SPEEDAIRE| Zoro #: G0755745| Mfr #: 4GNU1

$629.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0755745 Mfr #: 4GNU1
Max. Temp.: 176 Degrees FMax. Pressure: 290 psi
Drain Type: AutomaticSize: -
Filter Rating: 5 micronItem: Compressed Air Filter
Housing Material: AluminumBowl Material: Aluminum
Pipe Size: 1-1/2" NPTOverall Width: 4.8"
Overall Height: 24.40"Filter Media: Nanopor Micro glass
Max. Flow: 353 cfmCountry of Origin (subject to change): Turkey

Product Description

Compressed Air Filter, - Size, Pipe Size 1-1/2 In. NPT, Max. Flow 353 cfm, Filter Rating 5 micron, Max. Pressure 290 psi, Max. Temp. 176 Degrees F, Bowl Material Aluminum, Automatic Drain Type, Nanopor Micro glass Filter Media, Housing Material Aluminum, Overall Height 24.40 In., Overall Width 4.8 In., For Use With Speed air Compressed Air Filter

Product Reviews

Save 15%. Sign up for Z-mail.