Compressed Air Filter, 290 psi, 4.8 In. W

SPEEDAIRE| Zoro #: G1566047| Mfr #: 4GNU2

$640.78 /ea

This item ships free. DetailsStandard ground shipping
Details:
Bowl Material: Aluminum
For Use With: Speed air Compressed Air Filter
Item: Compressed Air Filter
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1566047 Mfr #: 4GNU2
Drain Type: AutomaticItem: Compressed Air Filter
Housing Material: ALuminumMax. Temp.: 176 Degrees F
Max. Pressure: 290 psiBowl Material: Aluminum
Filter Rating: 1 micronOverall Width: 4.8"
Overall Height: 24.40"Filter Media: Nanopor Micro glass
Max. Flow: 353 cfmPipe Size: 1-1/2" NPT
Country of Origin (subject to change): Turkey

Product Description

Compressed Air Filter,- Size,Pipe Size 1-1/2 In. NPT,Max. Flow 353 cfm,Filter Rating 1 micron,Max. Pressure 290 psi,Max. Temp. 176 Degrees F,Bowl Material Aluminum,Automatic Drain Type,Nanopor Micro glass Filter Media,Housing Material Aluminum,Overall Height 24.40 In.,Overall Width 4.8 In.,For Use With Speed air Compressed Air Filter

Product Reviews