Compressed Air Filter, 290 psi, 4.8 In. W

SPEEDAIRE| Zoro #: G1817392| Mfr #: 4GNZ3

$452.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1817392 Mfr #: 4GNZ3
Includes: GaugeItem: Compressed Air Filter
Max. Flow: 176 cfmBowl Material: Aluminum
Filter Rating: 0.01 MicronMax. Pressure: 290 psi
Pipe Size: 1-1/4" NPTOverall Width: 4.8"
Overall Height: 24.80"Housing Material: ALuminum
Filter Media: Nanopor Micro glassMax. Temp.: 77 Degrees F
Country of Origin (subject to change): Turkey

Product Description

Compressed Air Filter, - Size, Pipe Size 1-1/4 In. NPT, Max. Flow 176 cfm, Filter Rating 0.01 micron, Max. Pressure 290 psi, Max. Temp. 77 Degrees F, Bowl Material Aluminum, Nanopor Micro glass Filter Media, Housing Material Aluminum, Overall Height 24.80 In., Overall Width 4.8 In., For Use With Speed air Compressed Air Filter, Includes Gauge

Product Reviews

Save 15%. Sign up for Z-mail.