15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Compressed Air Filter, 290 psi, 4.8 In. W

SPEEDAIRE| Zoro #: G2447347| Mfr #: 4GNZ5

$518.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2447347 Mfr #: 4GNZ5
Max. Temp.: 176 Degrees FMax. Pressure: 290 psi
Drain Type: AutomaticSize: -
Filter Rating: 1 micronItem: Compressed Air Filter
Housing Material: AluminumBowl Material: Aluminum
Pipe Size: 1-1/4" NPTOverall Width: 4.8"
Overall Height: 24.80"Filter Media: Nanopor Micro glass
Max. Flow: 176 cfmIncludes: Gauge
Country of Origin (subject to change): Turkey

Product Description

Compressed Air Filter, - Size, Pipe Size 1-1/4 In. NPT, Max. Flow 176 cfm, Filter Rating 1 micron, Max. Pressure 290 psi, Max. Temp. 176 Degrees F, Bowl Material Aluminum, Automatic Drain Type, Nanopor Micro glass Filter Media, Housing Material Aluminum, Overall Height 24.80 In., Overall Width 4.8 In., For Use With Speed air Compressed Air Filter, Includes Gauge

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.