Compressed Air Filter, 1-1/4" NPT, 290 psi

SPEEDAIRE| Zoro #: G0512364| Mfr #: 4GNZ7

$583.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0512364 Mfr #: 4GNZ7
Includes: GaugeItem: Compressed Air Filter
Filter Media: Nanopor Micro glassSize: -
Max. Temp.: 77 Degrees FMax. Flow: 294 cfm
Filter Rating: 0.01 micronBowl Material: Aluminum
Max. Pressure: 290 psiDrain Port Size: Push Type
Pipe Size: 1-1/4" NPTOverall Width: 4.8"
Overall Height: 26.40"Housing Material: Aluminum
Country of Origin (subject to change): Turkey

Product Description

Compressed Air Filter, - Size, Pipe Size 1-1/4 In. NPT, Max. Flow 294 cfm, Filter Rating 0.01 micron, Max. Pressure 290 psi, Max. Temp. 77 Degrees F, Bowl Material Aluminum, Drain Port Size Push Type, Nanopor Micro glass Filter Media, Housing Material Aluminum, Overall Height 26.40 In., Overall Width 4.8 In., For Use With Speed air Compressed Air Filter, Includes Gauge

Product Reviews

Save 15%. Sign up for Z-mail.