Compressed Air Filter, 290 psi, 4.8 In. W

SPEEDAIRE| Zoro #: G1029305| Mfr #: 4GNZ9

$583.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1029305 Mfr #: 4GNZ9
Max. Temp.: 176 Degrees FMax. Pressure: 290 psi
Drain Type: AutomaticSize: -
Filter Rating: 1 micronItem: Compressed Air Filter
Housing Material: AluminumBowl Material: Aluminum
Includes: GaugePipe Size: 1-1/4" NPT
Overall Width: 4.8"Overall Height: 26.40"
Filter Media: Nanopor Micro glassMax. Flow: 294 cfm
Country of Origin (subject to change): Turkey

Product Description

Compressed Air Filter, - Size, Pipe Size 1-1/4 In. NPT, Max. Flow 294 cfm, Filter Rating 1 micron, Max. Pressure 290 psi, Max. Temp. 176 Degrees F, Bowl Material Aluminum, Automatic Drain Type, Nanopor Micro glass Filter Media, Housing Material Aluminum, Overall Height 26.40 In., Overall Width 4.8 In., For Use With Speed air Compressed Air Filter, Includes Gauge

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.