Compressed Air Filter, 290 psi, 4.8 In. W

SPEEDAIRE| Zoro #: G1377327| Mfr #: 4GNY6

$380.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Gauge
Housing Material: ALuminum
Item: Compressed Air Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1377327 Mfr #: 4GNY6
Includes: GaugeHousing Material: ALuminum
Item: Compressed Air FilterMax. Temp.: 176 Degrees F
Filter Rating: 1 micronFor Use With: Speed air Compressed Air Filter
Overall Height: 21.60"Drain Type: Automatic
Pipe Size: 3/4" NPTBowl Material: Aluminum
Filter Media: Nanopor Micro glassMax. Flow: 117 cfm
Overall Width: 4.8"Max. Pressure: 290 psi
Country of Origin (subject to change): Turkey

Description

Compressed Air Filter, - Size, Pipe Size 3/4 In. NPT, Max. Flow 117 cfm, Filter Rating 1 micron, Max. Pressure 290 psi, Max. Temp. 176 Degrees F, Bowl Material Aluminum, Automatic Drain Type, Nanopor Micro glass Filter Media, Housing Material Aluminum, Overall Height 21.60 In., Overall Width 4.8 In., For Use With Speed air Compressed Air Filter, Includes Gauge

Reviews