Speedaire
Compressor, Air, 6.5 HP
Mfr # AC1-PH55-08G
Zoro # G1718175
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,614.99
Key Features
- Tank Size 8 gal.
- Max. Pressure 125 psi
- HP 6.5
- Tank Type Wheelbarrow
- Free Air CFM @ Max. Pressure 8.4
Replacement Parts
Explore More Products
- SPEEDAIRE Air Compressor 787U81
- SPEEDAIRE Portable Air Compressor, Oil Free, 120V AC 810RA7
- SPEEDAIRE Air Compressor, 2.0 HP, 115V, 200 psi 2MLW4
- SPEEDAIRE Portable Electric Air Compressor Combo 7DW87
- SPEEDAIRE Portable Electric Air Compressor, 115VAC 45PL19
- SPEEDAIRE Air Compressor 787U78
- GAST Compressor System, Oil Free, 1.1 gal Tank 1760408
- DEWALT Air Compressor, 0.3 HP, 120V, 135 psi D55140
- SPEEDAIRE Air Compressor 787U79
- PUMA , Portable Electric Air Compressor, 1.5 HP, 4 Gallon, Twin Stack, 3.7 CFM DD2022S
- JENNY Fire Sprinkler Air Compressor, 1 HP K1S-BS-115/1-ACGK
- Speedaire Portable Electric Air Compressors