Speedaire
Compressor, Air, 6.5 HP
Mfr # AC1-PH65-30G
Zoro # G1345741
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,003.99
Key Features
- Tank Style - Air Compressor Horizontal
- Engine HP - Air Compressor 6.5 hp
- Engine Brand - Air Compressor Honda
- Number of Stages - Air Compressor 1
- Tank Size - Air Compressor 30 gal
Replacement Parts
Explore More Products
- SPEEDAIRE Compressor, Air, 9 HP AS2-PH08-20G
- SPEEDAIRE Compressor, Air, 5.5 HP 4B241
- SPEEDAIRE Compressor, Air, 5.5 HP 4B220
- MI-T-M Single Stage Gasoline, Air Compressor AM1-PK07-08M
- JENNY Service Vehicle Compressor, 16.0 cfm G9HGA-30T
- CAMPBELL HAUSFELD BLUE (S) 20 Gal Horiz Port; 5.5 HP; VT4900; Honda GX160; 135 PSI w regulator VT6171
- CHICAGO PNEUMATIC Gasoline Drive Contractor, Piston, Honda RCP-508H
- CAMPBELL HAUSFELD BLACK COMP 15G 135PSI HP 1STG VX4002
- INDUSTRIAL AIR Wheelbarrow Air Compressor, Gas, 9gal., 9HP CTA9090980.ES
- MI-T-M Two Stage Gasoline, Air Compressor AG2-SK14-30M
- MI-T-M Single Stage Gasoline, Air Compressor AM2-PK95-08M
- Speedaire Air Compressors