KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compressor, Air, 9 HP

SPEEDAIRE| Zoro #: G1016005| Mfr #: 4GB45

$1944.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tank Size: 20 gal.
Engine Oil Capacity: 37 oz.
Includes: Regulator and 2 Gauges
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1016005 Mfr #: 4GB45
Tank Size: 20 gal.Engine Oil Capacity: 37 oz.
Includes: Regulator and 2 GaugesWeight: 337 lb.
Number of Stages: 2Max. Pressure: 175 psi
Overall Width: 26"Lubrication Type: Splash Lubricated
Free Air CFM @ Max. Pressure: 17.5Tank Type: Horizontal
HP: 9.0Free Air CFM @ 90 PSI: 18.3
Engine Brand: Honda OHV GX Gas with Low Oil ShutoffStyle: Barrel
(F)NPT Outlet: 3/8"Avg. Pump Life: 2000 hr.
Item: Portable Gas Air CompressorOverall Height: 41-1/2"
Pump Oil Capacity: 24.7 oz.Overall Length: 46"
Pump RPM: 864Country of Origin (subject to change): United States

Description

Portable Gas Air Compressor, HP 9.0, OHV GX Gas with Low Oil Shutoff, Honda, Pump Type Cast Iron Oil Lubricated, Free Air CFM @90 PSI 18.3, Free Air CFM @ Max Pressure 17.2, Max Pressure 175 PSI, Tank 20 Gal, Tank Type Horizontal, FNPT Outlet 3/8 In, Compressor Pump Oil 40.6 Oz, Compressor Oil Stock No. G2456921, Engine Oil Capacity 37.0 Oz, Engine Oil Stock No. 4ZF20, Length 46.5 In, Width 24.5 In, Height 37.5 In, Includes Regulator and 2 Gauges

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews