KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compressor/Generator, 13 HP, 17CFM Max

SPEEDAIRE| Zoro #: G0436222| Mfr #: 4NB87

$2520.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tank Size: 8 gal.
Full Power Switch: On/Off
Includes: Regulator and (2) Gauges
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0436222 Mfr #: 4NB87
Tank Size: 8 gal.Full Power Switch: On/Off
Includes: Regulator and (2) GaugesAmps @ 120/240V: 33.3/16.7
Sleeves: Cast IronMax. Pressure: 175 psi
Free Air CFM @ Max. Pressure: 15.7Run Time @ Full Load: 3.8 hr.
Sound Level dB: 80.4Hz: 60
Engine Brand: HondaRated Watts: 2300/3500
Number of Outlets: 3Run Time @ 1/2 Load: 5.3 hr.
Free Air CFM @ 90 PSI: 17.0Weight: 360 lb.
Overall Height: 32"RPM: 3600
Pump Oil Capacity: 24.7 oz.Engine Oil Capacity: 37.0 oz.
Low Oil Shut Down: YesMax. Watts @ 120V: 4000
Pump Type: Two Stage Splash LubricatedOverall Width: 22"
Watts: 2300/3500Guard Type: Steel
Tank Type: TwinHP: 13.0
Pump RPM: 864ASME Tank: Yes
Starter Type: RecoilFuel Tank Capacity: 1.7 gal.
Voltage: 120(F)NPT Outlet: 1/4"
Overall Length: 44"Item: Stationary Air Compressor/Generator
Country of Origin (subject to change): United States

Description

Stationary Air Compressor/Generator, 13.0 HP, Two Stage Splash Lubricated Pump Type, 17.0 Free Air CFM @ 90 PSI, 15.7 Free Air CFM @ Max. Pressure, Max. Pressure 175 psi, 8 gal. Tank Size, Twin Tank Type, ASME Tank Yes, 2300/3500 Rated Watts, 4000 Max. Watts @ 120V, 33.3/16.7 Amps @ 120/240V, 60 Hz, Number of Outlets 3, 1/4 In. (F)NPT Outlet, 3600 RPM, 2300/3500 Watts, Includes Regulator and (2) Gauges, Weight 360 lb., Run Time @ 1/2 Load 5.3 hr., Pump RPM 864, Engine Brand Honda

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews