HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Compressor/Generator, 13HP, 1.7gal, 15.7CFM

SPEEDAIRE| Zoro #: G1716531| Mfr #: 6EWK4

$2805.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Weight: 370 lb.
Hz: 60
Watts: 3500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1716531 Mfr #: 6EWK4
Weight: 370 lb.Hz: 60
Watts: 3500Sound Level dB: 80.4
Engine Brand: HondaStarter Type: Electric
Overall Length: 44"Free Air CFM @ 90 PSI: 17.0
Max. Pressure: 175 psiFuel Tank Capacity: 1.7 gal.
Voltage: 120Overall Height: 32"
HP: 13.0Low Oil Shut Down: Yes
Run Time @ 1/2 Load: 5.3 hr.Number of Outlets: 3
Guard Type: SteelRun Time @ Full Load: 3.8 hr.
Tank Type: TwinOverall Width: 22"
Engine Oil Capacity: 37.0 oz.Pump Oil Capacity: 24.7 oz.
Rated Watts: 2300/3500Full Power Switch: On/Off
RPM: 3600Amps @ 120/240V: 33.3/16.7
Pump RPM: 864Free Air CFM @ Max. Pressure: 15.7
Includes: Regulator and (2) Gauges(F)NPT Outlet: 1/4"
Sleeves: Cast IronTank Size: 8 gal.
Pump Type: Two Stage Oil LubricatedItem: Stationary Air Compressor/Generator
Max. Watts @ 120V: 4000Country of Origin (subject to change): United States

Description

Stationary Air Compressor/Generator, Engine HP - Air Compressor 13.0, Rated Watts - Air Compressor, Generator 2300/3500, Free Air CFM @ 90 PSI - Air Compressor 17.0, Tank Size - Air Compressor 8.0 gal., Tank Style - Air Compressor Twin, Engine Starter Type - Air Compressor Electric, Fuel Tank Capacity - Air Compressor 1.70 gal., Sound Level - Air Compressor 80.4dB, (F)NPT Outlet 1/4 In.

Restrictions and Compliance

*3: Hazardous material

Reviews