PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Compressor/Generator, 13HP, 30Gal, 15.7CFM

SPEEDAIRE| Zoro #: G1425934| Mfr #: 6EWK6

$3217.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sound Level dB: 80.4Hz: 60Low Oil Shut Down: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1425934 Mfr #: 6EWK6
Sound Level dB: 80.4Hz: 60
Low Oil Shut Down: YesWeight: 445 lb.
Includes: Regulator and (2) GaugesOverall Width: 24-1/2""
Item: Stationary Air Compressor/GeneratorVoltage: 120
Watts: 3500Rated Watts: 2300/3500
Pump Type: Two Stage Oil LubricatedHP: 13.0
Guard Type: SteelFull Power Switch: On/Off
Tank Type: HorizontalEngine Brand: Honda
Free Air CFM @ 90 PSI: 17.0Number of Outlets: 3
Tank Size: 30 gal.Sleeves: Cast Iron
RPM: 3600Fuel Tank Capacity: 1.7 gal.
Run Time @ Full Load: 3.8 hr.ASME Tank: Yes
Pump RPM: 864(F)NPT Outlet: 1/4"
Max. Watts @ 120V: 4000Run Time @ 1/2 Load: 5.3 hr.
Overall Length: 40"Max. Pressure: 175 psi
Amps @ 120/240V: 33.3/16.7Pump Oil Capacity: 24.7 oz.
Overall Height: 45"Free Air CFM @ Max. Pressure: 15.7
Engine Oil Capacity: 37.0 oz.Starter Type: Electric
Country of Origin (subject to change): United States

Description

Stationary Air Compressor/Generator, 13.0 HP, Two Stage Oil Lubricated Pump Type, 17.0 Free Air CFM @ 90 PSI, 15.7 Free Air CFM @ Max. Pressure, Max. Pressure 175 psi, 30 gal. Tank Size, Horizontal Tank Type, ASME Tank Yes, 2300/3500 Rated Watts, 4000 Max. Watts @ 120V, 33.3/16.7 Amps @ 120/240V, 60 Hz, Number of Outlets 3, 1/4 In. (F)NPT Outlet, 3600 RPM, 3500 Watts, Includes Regulator and (2) Gauges, Weight 445 lb., Run Time @ 1/2 Load 5.3 hr., Pump RPM 864, Engine Brand Honda

Restrictions and Compliance

*3: Hazardous material

Reviews