Compressor/Generator, 6.5 HP, 10.9 Max CFM

SPEEDAIRE| Zoro #: G0462594| Mfr #: 4NB86

$1805.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tank Size: 8 gal.
Full Power Switch: On/Off
Includes: Regulator and (2) Gauges
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0462594 Mfr #: 4NB86
Tank Size: 8 gal.Full Power Switch: On/Off
Includes: Regulator and (2) GaugesAmps @ 120/240V: 13.3/NA
Sleeves: Cast IronMax. Pressure: 125 psi
Free Air CFM @ Max. Pressure: 10.9Run Time @ Full Load: 2.7 hr.
Sound Level dB: 74.8Hz: 60
Engine Brand: HondaRated Watts: 600/1600
Number of Outlets: 2Run Time @ 1/2 Load: 3.8 hr.
Free Air CFM @ 90 PSI: 11.9Weight: 207 lb.
Overall Height: 27-1/2"RPM: 3300
Pump Oil Capacity: 17.3 ozEngine Oil Capacity: 20.0 Oz.
Low Oil Shut Down: YesMax. Watts @ 120V: 1800
Pump Type: Single Stage Splash LubricatedOverall Width: 26"
Watts: 1600Guard Type: Steel
Tank Type: TwinHP: 6.5
Pump RPM: 1380ASME Tank: Yes
Starter Type: RecoilFuel Tank Capacity: 0.95 gal.
Voltage: 120(F)NPT Outlet: 1/4"
Overall Length: 44-1/2"Item: Portable Air Compressor/Generator
Country of Origin (subject to change): United States

Description

Portable Air Compressor/Generator, 6.5 HP, Single Stage Splash Lubricated Pump Type, 11.9 Free Air CFM @ 90 PSI, 10.9 Free Air CFM @ Max. Pressure, Max. Pressure 125 psi, 8 gal. Tank Size, Twin Tank Type, ASME Tank Yes, 600/1600 Rated Watts, 1800 Max. Watts @ 120V, 13.3/NA Amps @ 120/240V, 60 Hz, Number of Outlets 2, 1/4 In. (F)NPT Outlet, 3300 RPM, 1600 Watts, Includes Regulator and (2) Gauges, Weight 207 lb., Run Time @ 1/2 Load 3.8 hr., Pump RPM 1380, Engine Brand Honda, Recoil Starter Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews