Connector, DIN 436050A, Plug Lead

SPEEDAIRE| Zoro #: G1668457| Mfr #: 3FFZ1

$23.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1668457 Mfr #: 3FFZ1
Item: Solenoid Coil ConnectorLead Type: Plug
Indicating Light: YesStrain Relief: No
Width (In.): 1.18Type: DIN 436050A
Voltage: 24VDCHeight (In.): 1.59
Length (In.): 0.87Standards: IP65
Height (mm): 40.500Width (mm): 30
Country of Origin (subject to change): Hungary

Product Description

Solenoid Coil Connector, DIN 436050A, Voltage 24VDC, Lead Length (In.) -, Lead Type Plug, Max. Ambient Temp. (F) -, For Use With 22mm Solenoid Coil, - Duty Cycle, -, Height (In.) 1.59, Height (mm) 40.50, Length (In.) 0.87, Width (In.) 1.18, Width (mm) 30, Class -, IP65 Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.