Connector, DIN 436050A, Plug Lead

SPEEDAIRE| Zoro #: G0931296| Mfr #: 3FFZ2

$27.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0931296 Mfr #: 3FFZ2
Item: Solenoid Coil ConnectorLead Type: Plug
Indicating Light: YesStrain Relief: No
Width (In.): 1.18Type: DIN 436050A
Voltage: 120VACHeight (In.): 1.06
Length (In.): 1-1/2Standards: IP65
Country of Origin (subject to change): Hungary

Product Description

Solenoid Coil Connector, DIN 436050A, Voltage 120VAC, Lead Type Plug, Indicating Light, For Use With 22mm Solenoid Coil, Height 1.06 In, Length 1.5 In, Width 1.18 In, IP65 Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.