Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conventional Spray Gun, 8 in., Medium

  • Zoro #: G0093165
  • Mfr #: 35XR81

$86.88

  • Includes: Internal Mix Air Cap for Slow Drying Materials and External Air Cap for Fast Drying Materials
  • Paint Viscosity Optimum Range: Low to High
  • Fluid Delivery Type: Siphon/Pressure
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Speedaire #35XR81 Specifications

  • Zoro #: G0093165
  • Mfr #: 35XR81
Includes: Internal Mix Air Cap for Slow Drying Materials and External Air Cap for Fast Drying Materials Paint Viscosity Optimum Range: Low to High
Fluid Delivery Type: Siphon/Pressure Air Consumption: 5.3 cfm @ 40 psi
Air Inlet: 1/4" Fluid Delivery Speed: Medium
Cup Capacity: 1 qt. Item: Conventional Spray Gun
Pattern Size: 8" Nozzle Size: 0.055"/1.4mm
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Conventional Spray Gun, Low to High, Fluid Delivery Type Siphon/Pressure, Air Consumption 5.3 cfm @ 40 psi, Nozzle Size 0.055 In./1.4mm, Pattern Size 8 In., Cup Capacity 1 qt., Air Inlet 1/4 In., Fluid Delivery Speed Medium, Includes Internal Mix Air Cap for Slow Drying Materials and External Air Cap for Fast Drying Materials

Reviews of Speedaire #35XR81