customer-service Help
Speedaire

Coupler Body, (F)NPT, 1/4, Steel

Speedaire Coupler Body, (F)NPT, 1/4, Steel 30E686
Tap to zoom
Hover or click to zoom
$8.50
  • Quick Connect Air Coupling Body Size: 1/4"
  • Quick Connect Air Coupling Pipe Size: 3/8"
  • Quick Connect Air Coupling Material: Steel
See full product details
Orders over $75 ship free.

Total: $8.50

Speedaire #30E686 Specifications

  • Quick Connect Air Coupling Body Size: 1/4"
  • Quick Connect Air Coupling Pipe Size: 3/8"
  • Quick Connect Air Coupling Material: Steel
  • Quick Connect Air Coupling Interchange Type: Industrial
  • Quick Connect Air Coupling Max. Pressure: 300 psi
  • Quick Connect Air Coupling Product Grouping: Quick Coupler Body
  • Finish: zinc plated
  • Temp. Range: -40 Degrees to 150 Degrees F
  • Application: Used on End of Hose or Air Supply
  • Material - Quick Connect Air Couplings: Steel
  • Max. Pressure - Quick Connect Air Couplings: 300 psi
  • Item: Quick Connect Hose Coupling
  • Interchange Type - Quick Connect Air Couplings: Industrial
  • Quick Connect Air Coupling Hose Connection: (F)NPT
  • Locking Type - Quick Connect Air Couplings: Sleeve
  • Body Size - Quick Connect Air Couplings: 1/4 in
  • Hose Connection - Quick Connect Air Couplings: (F)NPT
  • Pipe Size - Quick Connect Air Couplings: 3/8"
  • Max. Flow: 35 cfm
  • Quick Connect Air Coupling Seals: Buna-N
  • Seals - Quick Connect Air Couplings: Buna-N
  • Quick Connect Air Coupling Locking Type: Sleeve
  • Material: Steel
  • Interchange Type: Industrial
  • Coupling Locking Type: Sleeve
  • Coupling Component: Socket
  • Barbed: No
  • Color: Silver
  • Finish/Coating: Zinc Plated
  • Valve Type: Poppet
  • Max. Flow Rate: 991.09 lpm
  • Thread Size: 3/8"-18
  • For Use With: Industrial Interchange Plug
  • Seal Material: Nitrile
  • Includes Valve: Yes
  • Max. Working Pressure @ 70 F: 300 psi
  • Coupling Size: 1/4 in
  • Hose Fitting Gender: Female
  • Connection Type: NPT
  • Fitting Type: FNPT
  • Hose Fitting Size: 3/8 in
  • Country of Origin (subject to change): China

Description

Quick Connect Hose Coupling, Industrial, Steel, Socket, Female, NPT, Coupling Size 1/4 in

Restrictions and Compliance

Reviews of Speedaire #30E686