- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Hose Fittings
- /
- Quick Connect Fittings
- /
- Coupler Body, Hose Barb, 3/8, Steel
Speedaire
Coupler Body, Hose Barb, 3/8, Steel
- Zoro #: G4869286
- Mfr #: 30E694
Tap to zoom
Hover or click to zoom
$9.81
- Quick Connect Air Coupling Body Size: 3/8"
- Quick Connect Air Coupling Material: Steel
- Quick Connect Air Coupling Interchange Type: Industrial
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.81
Speedaire #30E694 Specifications
- Zoro #: G4869286
- Mfr #: 30E694
- Quick Connect Air Coupling Body Size: 3/8"
- Quick Connect Air Coupling Material: Steel
- Quick Connect Air Coupling Interchange Type: Industrial
- Quick Connect Air Coupling Max. Pressure: 300 psi
- Quick Connect Air Coupling Barb Size: 3/8"
- Quick Connect Air Coupling Product Grouping: Quick Coupler Body
- Finish: zinc plated
- Temp. Range: -40 Degrees to 150 Degrees F
- Application: Used on End of Hose or Air Supply
- Seals - Quick Connect Air Couplings: Buna-N
- Material - Quick Connect Air Couplings: Steel
- Body Size - Quick Connect Air Couplings: 3/8 in
- Max. Flow: 45 cfm
- Hose Connection - Quick Connect Air Couplings: Hose Barb
- Quick Connect Air Coupling Hose Connection: Hose Barb
- Locking Type - Quick Connect Air Couplings: Sleeve
- Quick Connect Air Coupling Seals: Buna-N
- Max. Pressure - Quick Connect Air Couplings: 300 psi
- Interchange Type - Quick Connect Air Couplings: Industrial
- Barb Size - Quick Connect Air Couplings: 3/8"
- Item: Quick Connect Hose Coupling
- Quick Connect Air Coupling Locking Type: Sleeve
- Interchange Type: Industrial
- Material: Steel
- Coupling Locking Type: Sleeve
- Coupling Component: Socket
- Connection Type: Hose Barb
- Valve Type: Poppet
- For Use With: Industrial Interchange Plug
- Color: Silver
- Barb Size: 3/8 in
- Hose Fitting Gender: Male
- Seal Material: Nitrile
- Barbed: Yes
- Fitting Type: Male Hose Barb
- Coupling Size: 3/8 in
- Max. Flow Rate: 1,274.26 lpm
- For Hose I.D.: 3/8 in
- Max. Working Pressure @ 70 F: 300 psi
- Includes Valve: Yes
- Finish/Coating: Zinc Plated
- Hose Fitting Size: 3/8 in
- Country of Origin (subject to change): China
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, Hose Barb, Coupling Size 3/8 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Speedaire #30E694
Explore more
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel 30E734
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel 30E699
- SPEEDAIRE Coupler Body, (F)NPT, Steel 30E601
- SPEEDAIRE Coupler Body, Push On, 1/4, Steel 30E676
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel 30E657
- SPEEDAIRE Coupler Body, (M)NPT, 1/2, Steel 30E691
- SPEEDAIRE Coupler Plug, Push On, 1/4, Steel 30E675
- PREVOST TruFlate Safety Coupler, 1/4" FNPT USC 061201
- DIXON VALVE & COUPLING Male to Thor Nipple, (M)NPT, 1/2, Steel P4M8
- EATON HANSEN Coupler Plug, (M)NPT, 3/8, Steel 31AP25M
- PREVOST TruFlate Safety Coupler, 3/8" MNPT USC 061252
- Speedaire Quick Connect Fittings