Speedaire
Coupler Body, (M)NPT, 1/4, Brass
- Zoro #: G4869453
- Mfr #: 30E710
Hover or click to zoom Tap to zoom
Key Features
- Quick Connect Air Coupling Body Size: 1/4"
- Quick Connect Air Coupling Pipe Size: 1/4"
- Quick Connect Air Coupling Material: Brass
- Quick Connect Air Coupling Interchange Type: Industrial
- Quick Connect Air Coupling Max. Pressure: 300 psi
- Quick Connect Air Coupling Product Grouping: Quick Coupler Body
- Temp. Range: -40 Degrees to 150 Degrees F
- Application: Used on End of Hose or Air Supply
$8.17
Subtotal: $8.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Speedaire
- MFR #30E710
- Zoro #G4869453
- Country of OriginChina
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Details
Quick Connect Air Coupling Material | Brass |
Quick Connect Air Coupling Interchange Type | Industrial |
Quick Connect Air Coupling Max. Pressure | 300 psi |
Quick Connect Air Coupling Product Grouping | Quick Coupler Body |
Temp. Range | -40 Degrees to 150 Degrees F |
Application | Used on End of Hose or Air Supply |
Max. Pressure - Quick Connect Air Couplings | 300 psi |
Quick Connect Air Coupling Hose Connection | (M)NPT |
Locking Type - Quick Connect Air Couplings | Sleeve |
Max. Flow | 35 cfm |
Material - Quick Connect Air Couplings | Brass |
Item | Quick Connect Hose Coupling |
Quick Connect Air Coupling Seals | Buna-N |
Seals - Quick Connect Air Couplings | Buna-N |
Hose Connection - Quick Connect Air Couplings | (M)NPT |
Quick Connect Air Coupling Locking Type | Sleeve |
Interchange Type - Quick Connect Air Couplings | Industrial |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, NPT, Coupling Size 1/4 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Speedaire #30E710
Explore more
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS 30E537
- SPEEDAIRE Coupler Plug, Hose Barb, 1/2, Steel 30E673
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel 30E718
- SPEEDAIRE Coupler/Plug Kit, NPT, 1/4,304 SS 30E536
- SPEEDAIRE Coupler Body, (M)NPT, 3/8,304 SS 30E544
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Brass 30E708
- DIXON VALVE & COUPLING Barb to Thor Coupler, Barb, 1/2, Brass 4PS8-B
- MILTON INDUSTRIES BODY COUPLER F 1/4" MI1803
- MILTON INDUSTRIES Coupler Body, 3/8" NPT Male Threads, V Style 767
- TRANSAIR Drop Bracket, For 25mm Tubing 6662 25 00
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm 17G
- Speedaire Quick Connect Fittings