Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coupler Body, (M)NPT, 3/8, Steel

  • Zoro #: G4869277
  • Mfr #: 30E689
$7.19
  • Quick Connect Air Coupling Locking Type: Sleeve
  • Quick Connect Air Coupling Pipe Size: 3/8"
  • Pipe Size - Quick Connect Air Couplings: 3/8"
See full product details
Orders over $75 ship free.

Speedaire #30E689 Specifications

  • Zoro #: G4869277
  • Mfr #: 30E689
Quick Connect Air Coupling Locking Type: Sleeve Quick Connect Air Coupling Pipe Size: 3/8"
Pipe Size - Quick Connect Air Couplings: 3/8" Quick Connect Air Coupling Material: Steel
Hose Connection - Quick Connect Air Couplings: (M)NPT Quick Connect Air Coupling Interchange Type: Industrial
Quick Connect Air Coupling Max. Pressure: 300 psi Application: Used on End of Hose or Air Supply
Max. Flow: 45 cfm Max. Pressure - Quick Connect Air Couplings: 300 psi
Item: Quick Connect Hose Coupling Locking Type - Quick Connect Air Couplings: Sleeve
Material - Quick Connect Air Couplings: Steel Seals - Quick Connect Air Couplings: Buna-N
Body Size - Quick Connect Air Couplings: 3/8" Quick Connect Air Coupling Body Size: 3/8"
Finish: zinc plated Interchange Type - Quick Connect Air Couplings: Industrial
Quick Connect Air Coupling Hose Connection: (M)NPT Quick Connect Air Coupling Product Grouping: Quick Coupler Body
Quick Connect Air Coupling Seals: Buna-N Temp. Range: -40 Degrees to 150 Degrees F
Interchange Type: Industrial Material: Steel
Coupling Locking Type: Sleeve Includes Valve: Yes
Coupling Size: 3/8 in Max. Working Pressure @ 70 F: 300 psi
Color: Silver For Use With: Industrial Interchange Plug
Hose Fitting Size: 3/8 in Fitting Type: MNPT
Barbed: No Coupling Component: Socket
Seal Material: Nitrile Finish/Coating: Zinc Plated
Max. Flow Rate: 1,274.26 lpm Valve Type: Poppet
Hose Fitting Gender: Male Connection Type: NPT
Thread Size: 3/8"-18 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, NPT, Coupling Size 3/8 in

Reviews of Speedaire #30E689