Speedaire
Coupler Plug, (F)NPT, 1/4, Steel
- Zoro #: G4869191
- Mfr #: 30E664
Hover or click to zoom Tap to zoom
Key Features
- Quick Connect Air Coupling Body Size: 1/4"
- Quick Connect Air Coupling Pipe Size: 1/4"
- Quick Connect Air Coupling Material: Steel
- Quick Connect Air Coupling Interchange Type: Industrial
- Quick Connect Air Coupling Max. Pressure: 300 psi
- Quick Connect Air Coupling Product Grouping: Quick Coupler Plug
- Finish: zinc plated
- Temp. Range: -40 Degrees to 150 Degrees F
$1.64
Subtotal: $1.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Speedaire
- MFR #30E664
- Zoro #G4869191
- Country of OriginChina
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Details
Quick Connect Air Coupling Material | Steel |
Quick Connect Air Coupling Interchange Type | Industrial |
Quick Connect Air Coupling Max. Pressure | 300 psi |
Quick Connect Air Coupling Product Grouping | Quick Coupler Plug |
Finish | zinc plated |
Temp. Range | -40 Degrees to 150 Degrees F |
Application | Used on End of Hose or Tool Inlet |
Material - Quick Connect Air Couplings | Steel |
Seals - Quick Connect Air Couplings | Buna-N |
Standards | ISO 6150, MIL-C-4109F |
Quick Connect Air Coupling Hose Connection | (F)NPT |
Interchange Type - Quick Connect Air Couplings | Industrial |
Quick Connect Air Coupling Seals | Buna-N |
Max. Pressure - Quick Connect Air Couplings | 300 psi |
Hose Connection - Quick Connect Air Couplings | (F)NPT |
Item | Quick Connect Hose Coupling |
Material | Steel |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 1/4 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Speedaire #30E664
Explore more
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Brass/Steel 30E532
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel 30E658
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Brass 30E707
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS 30E566
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS 30E569
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS 30E564
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Easy-Lock Barb, PK 100 CPA465-100K
- SPEEDAIRE Coupler Body, Hose Barb, 3/8, Steel 30E694
- DIXON VALVE & COUPLING Barb to Industrial Plug, Barb, 1/4, Steel D2S3
- MILTON Aro Green Coupler/Plug Kit, 7 pcs. S-307AKIT
- DIXON VALVE & COUPLING Bayonet Adapter x Female NPT, 2", SS, Buna BA31-200
- Speedaire Quick Connect Fittings