Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coupler Plug, (M)NPT, 1/2, Steel

  • Zoro #: G4886402
  • Mfr #: 30E662
$4.84
  • Max. Pressure - Quick Connect Air Couplings: 300 psi
  • Pipe Size - Quick Connect Air Couplings: 1/2"
  • Quick Connect Air Coupling Interchange Type: Industrial
See full product details
Orders over $75 ship free.

Speedaire #30E662 Specifications

  • Zoro #: G4886402
  • Mfr #: 30E662
Max. Pressure - Quick Connect Air Couplings: 300 psi Pipe Size - Quick Connect Air Couplings: 1/2"
Quick Connect Air Coupling Interchange Type: Industrial Material - Quick Connect Air Couplings: Steel
Temp. Range: -40 Degrees to 150 Degrees F Quick Connect Air Coupling Max. Pressure: 300 psi
Quick Connect Air Coupling Hose Connection: (M)NPT Quick Connect Air Coupling Material: Steel
Standards: ISO 6150, MIL-C-4109F Finish: zinc plated
Application: Used on End of Hose or Tool Inlet Hose Connection - Quick Connect Air Couplings: (M)NPT
Quick Connect Air Coupling Body Size: 1/2" Body Size - Quick Connect Air Couplings: 1/2"
Quick Connect Air Coupling Product Grouping: Quick Coupler Plug Interchange Type - Quick Connect Air Couplings: Industrial
Item: Quick Connect Hose Coupling Quick Connect Air Coupling Pipe Size: 1/2"
Seals - Quick Connect Air Couplings: Buna-N Quick Connect Air Coupling Seals: Buna-N
Interchange Type: Industrial Material: Steel
Color: Silver Thread Size: 1/2"-14
Coupling Component: Plug For Use With: Industrial Interchange Coupler
Hose Fitting Gender: Male Finish/Coating: Zinc Plated
Fitting Type: MNPT Barbed: No
Connection Type: NPT Coupling Size: 1/2 in
Max. Flow Rate: 1,982.18 lpm Hose Fitting Size: 1/2 in
Includes Valve: No Max. Working Pressure @ 70 F: 300 psi
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, NPT, Coupling Size 1/2 in

Reviews of Speedaire #30E662