Shop Alternate Products
This Product is Discontinued
Speedaire
Coupler Plug, (M)NPT, 1/4,304 SS (Discontinued)
Mfr # 30E566
Zoro # G4977585
This Product is Discontinued
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Stainless Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 400 psi