Skip to Main Content
customer-service Help
Speedaire

Coupler Plug, (M)NPT, 1/4, Steel

Speedaire Coupler Plug, (M)NPT, 1/4, Steel 30E657
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1.67
  • Quick Connect Air Coupling Body Size: 1/4"
  • Quick Connect Air Coupling Pipe Size: 1/4"
  • Quick Connect Air Coupling Material: Steel
See full product details
Orders over $75 ship free.
Total: $1.67

Speedaire #30E657 Specifications

  • Quick Connect Air Coupling Body Size: 1/4"
  • Quick Connect Air Coupling Pipe Size: 1/4"
  • Quick Connect Air Coupling Material: Steel
  • Quick Connect Air Coupling Interchange Type: Industrial
  • Quick Connect Air Coupling Max. Pressure: 300 psi
  • Quick Connect Air Coupling Product Grouping: Quick Coupler Plug
  • Finish: zinc plated
  • Temp. Range: -40 Degrees to 150 Degrees F
  • Application: Used on End of Hose or Tool Inlet
  • Quick Connect Air Coupling Seals: Buna-N
  • Standards: ISO 6150, MIL-C-4109F
  • Seals - Quick Connect Air Couplings: Buna-N
  • Hose Connection - Quick Connect Air Couplings: (M)NPT
  • Body Size - Quick Connect Air Couplings: 1/4"
  • Interchange Type - Quick Connect Air Couplings: Industrial
  • Material - Quick Connect Air Couplings: Steel
  • Pipe Size - Quick Connect Air Couplings: 1/4"
  • Item: Quick Connect Hose Coupling
  • Max. Pressure - Quick Connect Air Couplings: 300 psi
  • Quick Connect Air Coupling Hose Connection: (M)NPT
  • Material: Steel
  • Interchange Type: Industrial
  • Includes Valve: No
  • Color: Silver
  • Max. Flow Rate: 1,132.67 lpm
  • Hose Fitting Size: 1/4 in
  • Thread Size: 1/4"-18
  • For Use With: Industrial Interchange Coupler
  • Hose Fitting Gender: Male
  • Max. Working Pressure @ 70 F: 300 psi
  • Connection Type: NPT
  • Finish/Coating: Zinc Plated
  • Coupling Component: Plug
  • Barbed: No
  • Fitting Type: MNPT
  • Coupling Size: 1/4 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, NPT, Coupling Size 1/4 in

Restrictions and Compliance

Reviews of Speedaire #30E657